Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02993024
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
500 mL
960 mL
2000 mL
3840 mL
Closure Size:
38-400 mm
53-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
106/Cs.
180/Cs.
4/Cs.
48/Cs.
6/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-024 500 mL 53-400 mm Bulk Pack 180/Cs.
02-991-560 250 mL 53-400 mm Conventional Pack 48/Cs.
02-992-523 960 mL 70-400 mm Bulk Pack 106/Cs.
02-991-714 30 mL 38-400 mm Conventional Pack 48/Cs.
02-991-688 2000 mL 89-400 mm Conventional Pack 6/Cs.
02-991-658 3840 mL 89-400 mm Conventional Pack 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-993-024 Supplier Qorpak™ Supplier No. PLC03592
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide moisture barrier

  • For general use with solids and powders
  • Impact resistant

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Color Natural
Diameter (English) 2.8 in.
Material HDPE
Packaging Bulk Pack
Quantity 180/Cs.
Closure Color Black
Neck Finish 53-400
Height (Metric) 152 mm
Height (English) 5.9 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 71 mm
Closure Type Screw Cap
Capacity (English) 17 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.