Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Handled Jugs — With White Polypropylene SturdeeSeal™ Foam Lined Cap
GSA_VA

Catalog No. 02991873
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-873 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-873 Supplier Qorpak™ Supplier No. PLC06548

missing translation for 'validMainframeMsg'

Stores large volumes of solid or powder products

  • With white polypropylene SturdeeSeal PE foam lined cap
  • Hold up to 128 oz. (3.78L)
  • Finger grip for easy handling
  • Durable, translucent natural HDPE

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 3785 mL
Color Natural
Diameter (English) 6.26 in.
Includes Finger grip
Material HDPE
Quantity 60/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 232 mm
Height (English) 9.13 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 159 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Round Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.