Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Handled Jugs — Without Cap

Catalog No. 02991666
Change view
Click to view available options
Quantity:
36/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-666 36/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-666 Supplier Qorpak™ Supplier No. PLA03277

missing translation for 'validMainframeMsg'

Stores large volumes of solid or powder products

  • Jugs only (without cap)
  • Holds up to 128 oz. (3.78L)
  • Finger grip for easy handling
  • Durable, translucent natural HDPE

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Color Natural
Diameter (English) 6.26 in.
Includes Finger grip
Material HDPE
Quantity 36/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 232 mm
Height (English) 9.13 in.
Closure Size 89-400 mm
Diameter (Metric) 159 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Round Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.