Learn More
Qorpak™ Natural LDPE Boston Round Bottles — Without Caps
Description
- Also available with black phenolic polycone caps (Cat. No. 02-991-538) and white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No.02-991-708)
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Color | Natural |
| Diameter (English) | 1.46 in. |
| Material | LDPE |
| Packaging | Bulk Pack |
| Quantity | 850/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 18-410 |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.