Learn More
Qorpak™ Natural LDPE Plug Caps
Description
- Made of natural LDPE
- Unlined
- Dispenses a spray mist or drops
- Best used with Over Caps
- Often used for nasal spray bottles
Specifications
Specifications
| Color | Natural |
| Material | LDPE |
| No. per Case | 7000 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | AP mm |
| Neck Finish | 18 |
| For Use With (Equipment) | Over cap |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.