Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Modern Rounds Bottles

Catalog No. 02993144
Change view
Click to view available options
Capacity (Metric):
480 mL
Quantity:
150/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-144 480 mL 150/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-144 Supplier Qorpak™ Supplier No. PLC03740

Side panel for label application

  • Made of Nylon/PE
  • Have narrow mouth
  • Have sloped shoulder
  • Available with green Thermoset F217 and PTFE lined caps
  • Neck finish is 28-410

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 2.76 in.
Material Nylon, Polyethylene
Quantity 150/Cs.
Closure Color Green
Neck Finish 28-400
Height (Metric) 174 mm
Height (English) 6.85 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.