Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars

Catalog No. 02991598
Change view
Click to view available options
Capacity (Metric):
60 mL
480 mL
960 mL
Closure Size:
53-400 mm
89-400 mm
120-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-991-598 60 mL 53-400 mm
02-991-597 480 mL 89-400 mm
02-991-596 960 mL 120-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-598 Supplier Qorpak™ Supplier No. PLC10489
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individually cleaned of contaminants and sealed

  • Air inside jar is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • With white PP unlined caps attached

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Natural
Diameter (English) 2.05 in.
Includes Cap
Material Polypropylene
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 46 mm
Height (English) 1.81 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 52 mm
Closure Type Cap
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.