Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars: W/ Black PP/Alu Foil-Lined Caps

Catalog No. 02991673
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Quantity:
24/Cs.
36/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-673 240 mL 36/Cs.
02-991-662 480 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-673 Supplier Qorpak™ Supplier No. PLC04909
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wide neck and straight sides facilitate easy recovery of contents

  • For storing and collecting specimens and lab supplies
  • Provides tolerance to high temperatures and contact clarity
  • Also available without cap

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Natural
Diameter (English) 3.46 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polypropylene
Packaging Convenience Pack
Quantity 36/Cs.
Sterility Non-sterile
Closure Color Black
Clarity Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 64 mm
Height (English) 2.52 in.
Chemical Label Unlabeled
Closure Liner Pulp/Aluminum Foil
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 89 mm
Closure Type Cap
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.