Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps

Catalog No. 02991540
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
89-400 mm
120-400 mm
Packaging:
Bulk Pack
Convenience Pack
Quantity:
112/Cs.
24/Cs.
324/Cs.
36/Cs.
72/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-540 120 mL 58-400 mm Convenience Pack 36/Cs.
02-991-533 60 mL 53-400 mm Convenience Pack 36/Cs.
02-991-370 120 mL 58-400 mm Bulk Pack 324/Cs.
02-991-523 240 mL 89-400 mm Convenience Pack 36/Cs.
02-991-525 480 mL 89-400 mm Convenience Pack 24/Cs.
02-991-517 960 mL 120-400 mm Convenience Pack 24/Cs.
02-991-561 30 mL 43-400 mm Convenience Pack 72/Cs.
02-991-385 480 mL 89-400 mm Bulk Pack 112/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-991-540 Supplier Qorpak™ Supplier No. PLC03701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wide neck and straight sides facilitate easy recovery of contents

  • For storing and collecting specimens and lab supplies
  • Provides tolerance to high temperatures and contact clarity
  • Also available without cap

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Natural
Diameter (English) 2.2 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polypropylene
Packaging Convenience Pack
Quantity 36/Cs.
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 70 mm
Height (English) 2.76 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 56 mm
Closure Type Cap
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.