Learn More
Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps
Description
Wide neck and straight sides facilitate easy recovery of contents
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
- Also available without cap
Specifications
Specifications
| Capacity | 1 oz., 30 mL |
| Capacity (Metric) | 30 mL |
| Color | Natural |
| Diameter (English) | 1.5 in. |
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Includes | Cap |
| Material | Polypropylene |
| Packaging | Convenience Pack |
| Quantity | 72/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.