Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Wide Mouth HDPE Lab Style Bottles

Catalog No. 02991182
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-182 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-182 Supplier Qorpak™ Supplier No. PLA03169
Add to Cart
Add to Cart

Ideal for shipping liquids

  • Available with caps made of natural PP linerless
  • Capacity is 2 oz. (60mL)
  • Screw cap size is 28mm-415
  • O.D. x H: 1.57 x 3.39 in. (40 x 86mm)

Specifications

Capacity (Metric) 60 mL
Color Natural
Diameter (English) 1.57 in.
Material HDPE
Quantity 1000/Cs.
Sterility Non-sterile
Neck Finish 28-415
Closure Included No
Graduated No
Mouth Wide, Threaded
Height (Metric) 86 mm
Height (English) 3.39 in.
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 40 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Wide Mouth Lab Quality Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.