Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Nylon/PE Barrier Bottles, Natural Color — With Green Thermoset F217 and PTFE Caps

Catalog No. p-4892197
Click to view available options
Capacity (Metric):
480 mL
Quantity:
24/Cs.

Catalog No. 02-991-636

Supplier: Qorpak™ PLC03741

Provides barrier to permeation of non-polar hydrocarbons solvents

  • Narrow mouth
  • No trace ingredients in sidewall maze
  • Also available without cap (Cat. Nos. 02-992-806, 02-991-168 and 02-992-382)
  • Screw cap size is 28mm-400
  • Available in amber and natural color

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 2.76 in.
Material Nylon, Polyethylene
Quantity 24/Cs.
Closure Color Green
Neck Finish 28-400
Height (Metric) 174 mm
Height (English) 6.85 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.