Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Nylon/PE Barrier Bottles — Without Caps

Catalog No. 02992806
Change view
Click to view available options
Capacity (Metric):
480 mL
960 mL
Quantity:
150/Cs.
68/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-806 480 mL 150/Cs.
02-992-382 960 mL 68/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-806 Supplier Qorpak™ Supplier No. PLA03375
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides barrier to permeation of non-polar hydrocarbons solvents

  • Narrow mouth
  • No trace ingredients in sidewall maze
  • Also available with caps made of green Thermoset F217 and PTFE (Cat. Nos. 02-991-636, -487 and -649)
  • Screw cap size is 28mm-400
  • Bottles available in amber and natural color

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Color Natural
Diameter (English) 2.76 in.
Material Nylon, Polyethylene
Quantity 150/Cs.
Sterility Non-sterile
Neck Finish 28-400
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 174 mm
Height (English) 6.85 in.
Closure Size 28-400 mm
Diameter (Metric) 70 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Conical Shoulders
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.