Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Oblong Bottles with White PP SturdeeSeal™ PE Foam Lined Caps, Vacuum and Ionized

Catalog No. 02991289
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Neck Finish:
38-400
43-400
Quantity:
160/Cs.
250/Cs.
500/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-289 250 mL 43-400 250/Cs.
02-991-023 125 mL 38-400 500/Cs.
02-993-386 500 mL 43-400 160/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-289 Supplier Qorpak™ Supplier No. PLC07195
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individually cleaned of contaminants and sealed

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Color Natural
Diameter (English) 2.67 in.
Material HDPE
Quantity 250/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 43-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 115 mm
Height (English) 4.5 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Oblong
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.