Learn More
Qorpak™ Preassembled Hole Caps with PTFE/Silicone Septa
Description
- Resist coring
Specifications
Specifications
| Color | Green |
| Material | Polypropylene |
| No. per Case | 3700 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | AP mm |
| Neck Finish | 24-410 |
| For Use With (Equipment) | Bottle |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.