Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Borosilicate Glass Certified/Serialized, Single Metric Scale, Class A Graduated Cylinders

Catalog No. 02991002
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-002 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-002 Supplier Qorpak™ Supplier No. AKM27000033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of Identification and Capacity

With single metric scale

  • Class A
  • Calibrated “to deliver” in accordance with ASTM E-1272 and ASTM E-542
  • Permanent white graduations
  • Individually serialized
  • Supplied with bumper guards
  • Clear

Certifications

NIST traceable

Specifications

Material Borosilicate Glass
Capacity (Metric) 2000 mL
Includes Bumper Guard
Scale Single
Graduations 20 mL
Subdivision 20mL
Capacity (English) 67.62 oz.
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Class Class A
Height (English) 20.47 in.
Height (Metric) 520 mm
Certifications/Compliance ASTM E1272, ASTM E542, NIST
Tolerance ±6 mL
Product Type Graduated Cylinder
Diameter (English) Outer 3.26 in.
Diameter (Metric) Outer 83 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.