Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles: With Phenolic F217 and PTFE Caps

Catalog No. 02991604
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-604 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-604 Supplier Qorpak™ Supplier No. GLC02278
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant

Specifications

Capacity (Metric) 1000 mL
Coating Plastisol
Color Amber
Diameter (English) 3.78 in.
Material Plastic-coated Glass
Quantity 30/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Liner F217, PTFE
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.