Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles: With Phenolic Pulp/Vinyl Caps

Catalog No. 02992758
Change view
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
24-400 mm
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-758 240 mL 24-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-758 Supplier Qorpak™ Supplier No. GLC02260

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Coating Plastisol
Color Amber
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Packaging Convenience Pack
Quantity 24/Cs.
Closure Color Black
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.