Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles without Caps

Catalog No. 02992594
Change view
Click to view available options
Capacity (Metric):
120 mL
480 mL
960 mL
1000 mL
Quantity:
12/Cs.
128/Cs.
30/Cs.
60/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-594 1000 mL 12/Cs.
02-991-979 120 mL 128/Cs.
02-992-046 480 mL 60/Cs.
02-991-823 960 mL 30/Cs.
02-992-623 960 mL 12/Cs.
02-991-914 1000 mL 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-594 Supplier Qorpak™ Supplier No. GLA00959
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Coating Plastisol
Color Amber
Diameter (English) 3.78 in.
Material Plastic-coated Glass
Quantity 12/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Size 33-430 mm
Diameter (Metric) 96 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.