Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Jugs — Without Caps

Catalog No. 02992371
Change view
Click to view available options
Capacity (Metric):
2500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-371 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-371 Supplier Qorpak™ Supplier No. GLA08954

Protects against harmful UV rays

  • Molded finger grips
  • Slip and impact resistant
  • For handling volatile substances

Specifications

Capacity (Metric) 2500 mL
Color Amber
Diameter (English) 5.39 in.
Material Plastic-coated Glass
Quantity 6/Cs.
Mouth Narrow
Height (Metric) 310 mm
Height (English) 12.2 in.
Closure Size 38-430 mm
Diameter (Metric) 137 mm
Closure Type Screw Cap
Capacity (English) 84 oz.
Shape Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.