Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles, Cleaned for Volatiles

Catalog No. 02992854
Change view
Click to view available options
Capacity (Metric):
2500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-854 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-854 Supplier Qorpak™ Supplier No. GLC05988

Impact-resistant coating to reduce breakage

  • Coated in plastisol
  • Slip resistant: Prevent lab mishaps
  • Quick clean-up: Clear plastisol coating contains spillage and glass particles long enough to allow proper disposal
  • Protects employees: Removes some of the risk in dealing with certain chemicals and compounds
  • Provides protection from UV rays and harmful lights for light sensitive products
  • General purpose bottle for solids

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Compliance

Meets OSHA, D.O.T., and UPS requirements

Specifications

Capacity (Metric) 2500 mL
Color Amber
Diameter (English) 5.51 in.
Material Plastic-coated Glass
Quantity 4/Cs.
Closure Color Green
Height (Metric) 239 mm
Height (English) 9.41 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 70-400 mm
Diameter (Metric) 140 mm
Closure Type Screw Cap
Capacity (English) 84 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.