Learn More
Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles, Vacuum and Ionized
Description
Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.
- Coated in plastisol
- Slip resistant: Prevent lab mishaps
- Quick clean-up: Clear plastisol coating contains spillage and glass particles long enough to allow proper disposal
- Protects employees: Removes some of the risk in dealing with certain chemicals and compounds
- Provides protection from UV rays and harmful lights for light sensitive products
- Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
- Odor-free and tasteless – air inside the bottle will not interfere with your product
- Clean final appearance – no dust in your finished product
- General purpose bottle for solids
- Cost-effective
- Saves time – no separate washing is necessary
Compliance
Meets OSHA, D.O.T., and UPS requirements
Specifications
Specifications
| Capacity | 84 oz., 2500 mL |
| Capacity (Metric) | 2500 mL |
| Color | Amber |
| Diameter (English) | 5.51 in. |
| Material | Plastic-coated Glass |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.