Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02991552
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
45-400 mm
53-400 mm
Quantity:
12/Cs.
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-552 250 mL 45-400 mm 24/Cs.
02-991-413 500 mL 53-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-552 Supplier Qorpak™ Supplier No. GLC02285
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant
  • With black phenolic pulp/vinyl caps

Specifications

Capacity 8.5 oz., 250mL
Capacity (Metric) 250 mL
Color Amber
Diameter (English) 2.56 in.
Material Plastic-coated Glass
Packaging Conventional Pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 119 mm
Height (English) 4.69 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 45-400 mm
Diameter (Metric) 65 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.5 oz.
Shape Round
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.