Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles with Green Thermoset F217 and PTFE Cap

Catalog No. 02994124
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-124 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-994-124 Supplier Qorpak™ Supplier No. GLC09400/DEL

Reduce breakage and lab mishaps. Qorpak™ Safety Coated Clear Boston Round Bottles with Green Thermoset F217 and PTFE Cap are ideal for soil sampling and environmental applications.

  • Coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
  • Plastisol coating contains the contents in the bottle long enough to allow for proper disposal
  • Easier to grip and harder to break than ordinary glass bottles

Specifications

Capacity (Metric) 60 mL
Color Clear
Material Plastic-coated Glass
Closure Color Green
Neck Finish 20-400
Closure Liner F217, PTFE
Closure Material Thermoset
Capacity (English) 2 oz.
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.