Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Thermoset F217 and PTFE Caps

Catalog No. 02991286
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convenience pack
Quantity:
108/Cs.
12/Cs.
24/Cs.
30/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-286 240 mL 24-400 mm Bulk pack 108/Cs.
02-992-669 240 mL 24-400 mm Convenience pack 24/Cs.
02-992-500 480 mL 28-400 mm Convenience pack 12/Cs.
02-991-742 960 mL 33-400 mm Bulk pack 30/Cs.
02-992-498 960 mL 33-400 mm Convenience pack 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-286 Supplier Qorpak™ Supplier No. GLC02205
Add to Cart
Add to Cart

Ideal for handling volatile substances

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Packaging Bulk pack
Quantity 108/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 137 mm
Product Type Safety-coated Bottle
Height (English) 5.39 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.