Learn More
Qorpak™ Safety Coated Clear Boston Round Bottles: With Thermoset F217 and PTFE Caps
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offer maximum visibility and sample integrity
- Protect container from being affected by pressure build up
- Slip and impact resistant
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Plastic-coated Glass |
| Packaging | Convenience pack |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.