Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles without Caps

Catalog No. 02991927
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Pk)
12/Cs. (Conv. Pk)
128/Cs (Bulk Pk)
24/Cs. (Conv. Pk)
30/Cs. (Bulk Pk)
60/Cs. (Bulk Pk)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-927 240 mL 24-400 mm 108/Cs. (Bulk Pk)
02-992-466 240 mL 24-400 mm 24/Cs. (Conv. Pk)
02-992-546 480 mL 28-400 mm 60/Cs. (Bulk Pk)
02-991-943 960 mL 33-400 mm 30/Cs. (Bulk Pk)
02-993-915 120 mL 22-400 mm 128/Cs (Bulk Pk)
02-991-734 480 mL 28-400 mm 12/Cs. (Conv. Pk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. 02-991-927 missing translation for 'mfr' Qorpak™ missing translation for 'supplierNo' GLA00935
Add to Cart
Add to Cart

Ideal for handling volatile substances.

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offers maximum visibility and sample integrity
  • Protects container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Quantity 108/Cs. (Bulk Pk)
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 137 mm
Product Type Safety-coated Bottle
Height (English) 5.39 in.
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.