Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles without Caps

Catalog No. 02993915
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Pk)
128/Cs (Bulk Pk)
24/Cs. (Conv. Pk)
30/Cs. (Bulk Pk)
60/Cs. (Bulk Pk)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-993-915 120 mL 22-400 mm 128/Cs (Bulk Pk)
02-991-927 240 mL 24-400 mm 108/Cs. (Bulk Pk)
02-992-466 240 mL 24-400 mm 24/Cs. (Conv. Pk)
02-992-546 480 mL 28-400 mm 60/Cs. (Bulk Pk)
02-991-943 960 mL 33-400 mm 30/Cs. (Bulk Pk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-993-915 Supplier Qorpak™ Supplier No. GLA04900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for handling volatile substances.

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offers maximum visibility and sample integrity
  • Protects container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Coating Plastisol
Color Clear
Diameter (English) 1.88 in.
Material Plastic-coated Glass
Quantity 128/Cs (Bulk Pk)
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.