Learn More
Qorpak™ Safety Coated Clear Jugs — Without Caps
Description
- Molded finger grips
- Slip and impact resistant
- For handling volatile substances
- Without caps
Specifications
Specifications
| Capacity (Metric) | 2500 mL |
| Coating | Safety coated |
| Color | Clear |
| Diameter (English) | 5.39 in. |
| Material | Plastic-coated Glass |
| Quantity | 6/Cs. |
| Height (Metric) | 264 mm |
| Height (English) | 10.39 in. |
| Closure Size | 38-439 mm |
| Diameter (Metric) | 137 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.