Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Medium Round Bottles: With Black PP Lined Cap

Catalog No. 02991416
Change view
Click to view available options
Capacity (Metric):
480 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-416 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-416 Supplier Qorpak™ Supplier No. GLC07365
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plastisol coating allows proper disposal of substance

  • Made of plastic-coated glass
  • Less breakage and lab mishaps
  • Also available without cap

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (English) 2.99 in.
Material Plastic-coated Glass
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 145 mm
Height (English) 5.71 in.
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.