Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02991151
Change view
Click to view available options
Capacity (Metric):
960 mL
1920 mL
3840 mL
Closure Size:
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
4/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-151 1920 mL 83-400 mm 6/Cs.
02-992-652 960 mL 70-400 mm 12/Cs.
02-991-070 3840 mL 89-400 mm 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-151 Supplier Qorpak™ Supplier No. GLC05730

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

  • Made of plastic-coated glass
  • Also available without cap

Specifications

Capacity 64 oz., 1920mL
Capacity (Metric) 1920 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.88 in.
Material Plastic-coated Glass
Packaging Conventional Pack
Quantity 6/Cs.
Closure Color Black
Height (Metric) 214 mm
Height (English) 8.43 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 83-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.