Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Sterile Polypropylene Hinged Vial with Sodium Thiosulfate Tablet

Catalog No. 02991586
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-991-586 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-991-586 Supplier Qorpak™ Supplier No. PLC09774
Add to Cart
Add to Cart
This item is not returnable. View return policy

Do not require second means of sterilization

  • Leak-proof and airtight
  • Manufactured in Class 10,00 and Class 100,000 clean rooms

Specifications

Color Natural
Diameter (Metric) Outer 43 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 120 mL
Graduated No
Includes Break off arrow, lock seal tab and custody string
Volume (English) 4 oz.
Closure Type Leakproof Custody
Quantity 200 Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 90 mm
Preservative Yes
Product Type Flip-Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.