Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap

Catalog No. 239216
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
Quantity:
12/Cs.
24/Cs.
6/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
239216 1250 mL 6/Cs.
239209 30 mL 24/Cs.
239210 60 mL 24/Cs.
239211 120 mL 24/Cs.
239213 250 mL 24/Cs.
239214 500 mL 12/Cs.
239215 950 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 239216 Supplier Qorpak™ Supplier No. 239216

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Specifications

Capacity 42 oz., 1250mL
Capacity (Metric) 1250 mL
Color Amber
Diameter (English) 4.17 in.
Material Glass
Quantity 6/Cs.
Closure Color White
Height (Metric) 191 mm
Height (English) 7.52 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 106 mm
Closure Type Screw Cap
Capacity (English) 42 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.