Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ ValuLine Clear Graduated Medium Round Bottles

Catalog No. 239217
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
Quantity:
24/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
239217 240 mL 24/Cs.
239219 30 mL 48/Cs.
239220 60 mL 48/Cs.
239218 480 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 239217 Supplier Qorpak™ Supplier No. 239217
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers maximum content visibility

  • Graduated
  • More economical than other bottles present in market
  • Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps
  • Supplied with attached white Polypropylene F217 and PTFE caps

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.44 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Height (Metric) 127 mm
Height (English) 5 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Graduated Medium Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.