Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ White HDPE Cyclinder Bottles, Without Caps

Catalog No. 02991669
Change view
Click to view available options
Capacity (Metric):
180 mL
Quantity:
300/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-669 180 mL 300/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-669 Supplier Qorpak™ Supplier No. PLA05751
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers a degree of light protection

  • Impact resistant
  • Provides moisture barrier
  • Narrow mouth: Makes handling of liquid samples easy
  • Shoulder style allows to pour small quantities without spilling
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping

Specifications

Capacity 6 oz., 180mL
Capacity (Metric) 180 mL
Color White
Diameter (English) 1.77 in.
Material HDPE
Quantity 300/Cs.
Sterility Non-sterile
Neck Finish 24-410
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 151 mm
Height (English) 5.94 in.
Closure Size 24-410 mm
Diameter (Metric) 45 mm
Autoclavable Not Autoclavable
Capacity (English) 6 oz.
Shape Cylindrical
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.