Learn More
Qorpak™ White LDPE Unlined Over Caps
Description
- Fits plug cap
- Mostly used for nasal spray bottles
Specifications
Specifications
| Color | White |
| Material | LDPE |
| No. per Case | 2800 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Thread Size (Metric) | AP mm |
| Neck Finish | 18-410 |
| For Use With (Equipment) | Nasal spray bottle |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.