Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ White Polypropylene Jars — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02991728
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
120-400 mm
Packaging:
Bulk Pack
Convenience Pack
Closure Liner:
Polyethylene Foam
Polypropylene
Unlined
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Closure Liner
02-991-728 30 mL 43-400 mm Convenience Pack Unlined
02-991-653 60 mL 53-400 mm Convenience Pack Unlined
02-991-654 120 mL 58-400 mm Convenience Pack Unlined
02-991-630 240 mL 70-400 mm Convenience Pack Unlined
02-991-160 240 mL 70-400 mm Bulk Pack Unlined
02-991-632 480 mL 89-400 mm Convenience Pack Unlined
02-992-291 480 mL 89-400 mm Bulk Pack Polypropylene
02-991-626 960 mL 120-400 mm Convenience Pack Unlined
02-993-246 960 mL 120-400 mm Bulk Pack Unlined
02-991-910 480 mL 89-400 mm Bulk Pack Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-991-728 Supplier Qorpak™ Supplier No. PLC07184
Add to Cart
Add to Cart

Ideal for solids, powders and cosmetics

  • With white polypropylene SturdeeSeal PE foam lined caps
  • Wide neck and straight sides: Facilitate easy recovery of contents
  • Offer tolerance to high temperatures
  • Suggested for storing and collecting specimens and lab supplies

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color White
Diameter (English) 1.65 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polypropylene
Packaging Convenience Pack
Quantity 72/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 40 mm
Product Type Straight-sided Jar
Height (English) 1.57 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 42 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.