Learn More
Qorpak™ White Polypropylene Jars — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Description
- With white polypropylene SturdeeSeal PE foam lined caps
- Wide neck and straight sides: Facilitate easy recovery of contents
- Offer tolerance to high temperatures
- Suggested for storing and collecting specimens and lab supplies
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Color | White |
| Diameter (English) | 3.46 in. |
| Includes | Attached white Polypropylene unlined cap |
| Material | Polypropylene |
| Packaging | Bulk Pack |
| Quantity | 112/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.