Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ White Polypropylene Jars — Without Caps

Catalog No. 02991179
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Quantity:
112/Cs.
336/Cs.
432/Cs.
588/Cs.
980/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-179 30 mL 980/Cs.
02-992-302 60 mL 588/Cs.
02-991-858 120 mL 432/Cs.
02-991-373 240 mL 336/Cs.
02-991-488 480 mL 112/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-179 Supplier Qorpak™ Supplier No. PLA03343
Add to Cart
Add to Cart

Ideal for solids, powders and cosmetics

  • Without caps
  • Wide neck and straight sides — facilitate easy recovery of contents
  • Offers tolerance to high temperatures
  • Suggested for storing and collecting specimens and lab supplies

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color White
Diameter (English) 1.65 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Material Polypropylene
Packaging Bulk Pack
Quantity 980/Cs.
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 40 mm
Product Type Straight-sided Jar
Height (English) 1.57 in.
Chemical Label Unlabeled
Closure Size 43-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.