Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Yorker Top Bottles with Red Tip

Catalog No. 02991745
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-745 60 mL
02-991-478 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-745 Supplier Qorpak™ Supplier No. PLC03393

missing translation for 'validMainframeMsg'

Offers a degree of light protection

  • Squeezable
  • Impact resistant
  • Provide moisture barrier
  • Supplied with LDPE Yorker cap and red tip attached

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Color Natural
Diameter (English) 1.34 in.
Includes Attached natural LDPE yorker cap
Material HDPE
Quantity 48/Cs.
Closure Color Natural
Height (Metric) 93 mm
Height (English) 3.6 in.
Closure Material LDPE
Closure Size 24-410 mm
Diameter (Metric) 29 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.