Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qsonica Sonicator Q500
GSA_VASDP

Catalog No. p-4435307
Change view
Click to view available options
Model:
Q500 w/ 1/2 in. Probe
Q500 w/o Probe
Voltage:
110 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage
15-338-282 Q500 w/ 1/2 in. Probe 110 V
15-338-413 Q500 w/o Probe 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-338-282 Supplier Qsonica Supplier No. Q500
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

  • Generator
  • Converter
  • 0.5 in. probe
  • Power cable
  • Wrench Set
  • Converter Cable

Popular applications include nanoparticle dispersion, creating emulsions, cell lysis and homogenization

The Q500 is an ultrasonic processor featuring programmable operation and a digital display of operating parameters. Adjustable pulse On and Off times can be programmed from 1 second to 1 minute. Total programming has a maximum setting of 10 hours. A wide variety of probes and accessories are available to handle virtually any application.

  • 500W generator
  • Programmable operation
  • Pulse mode
  • Digital amplitude
  • Intensity control
  • Elapsed time indicator
  • Display of Wattage and Joules
  • Overload protection
Specifications
  • Power Rating: 500W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmable Timer: 10 hours
  • Adjustable Pulse On/Off: 1 second to 1 minute
  • Dimensions: 8W x 15.25L x 8.72H in.

Compliance

RoHS Compliant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Voltage 110 V
Electrical Requirements 110 V, 50/60 Hz
Hertz 50/60 Hz
Wattage 500 W
Dimensions (L x W x H) 15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm)
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Length (English) 15.25 in.
Length (Metric) 38.73 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
For Use With (Application) Ideal for nano particle dispersion, creating emulsions, cell lysis and homogenization
Includes Generator, converter, 0.5 in. dia. probe, power cable, converter cable, wrench set, probe
Model Q500 w/ 1/2 in. Probe
Timer 10 hrs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.