Learn More
Marketlab QT Mobile Procedure Cart
Description
- Soft return, silent closing drawers
- 5 in. hospital-grade casters move smoothly and silently
- ABS top with a raised lip to prevent items from rolling off
- Pull-out side shelf creates additional workspace
- Central keyed lock helps keep drawer contents secure
- Lightweight aluminum frame
- Integrated bumper system
- Includes one each of 3 in. and 6 in. modular dividers
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 21 x 20 x 34.5 to 46.5 in. |
| Material | Aluminum |
| No. of Shelves | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.