Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jackson Safety Quad™ 500 Series Face Shield

Catalog No. 19060771
Encompass
Encompass_Preferred
Change view
Click to view available options
Lens Tint:
Clear
Style:
Ratcheting
Model:
Hard Hat Interchange System (HHIS) for mounting on slotted hard hats
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Style Model
19-060-771 Clear Ratcheting Hard Hat Interchange System (HHIS) for mounting on slotted hard hats
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-060-771 Supplier Jackson Safety Supplier No. 14220
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

The QUAD500 is excellent for heavy duty grinding while optional shade 5 and shade 8 visors make it ideal for plasma cutting, oxy/acetylene applications, brazing, and much more. Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views.

  • Multipurpose or regular face shield
  • Stylish crown and wraparound face shield frame
  • Premium molded polycarbonate AF window
  • Extra-large flip-up/flip-down IR visor (Multipurpose face shield)
  • 370 ratcheting headgear suspension
  • Fits most slotted hard hats

Specifications

Lens Coating Anti-fog
Shape Contoured
Width (English) 9.63 in.
Height (Metric) 33.02 cm
Height (English) 13 in.
Width (Metric) 24.45 cm
Certifications/Compliance ANSI Z87.1 +high impact
Color Black, Clear
Certifications/Compliance (Europe) CE Certified
Lens Tint Clear
Product Type Faceshield
For Use With (Application) Face Shield
Frame Color Black
Length (English) 9 in.
Length (Metric) 22.86 cm
No. per Case 4/Cs.
Model Hard Hat Interchange System (HHIS) for mounting on slotted hard hats
No. per Pack 1 Ea.
Size Universal
Style Ratcheting
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.