Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jackson Safety Quad™ 500 Series Visor

Catalog No. 19060778
Encompass_Preferred
Change view
Click to view available options
Lens Tint:
Shade 5 IR
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-060-778 Shade 5 IR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-060-778 Supplier Jackson Safety Supplier No. 14255
This item is not returnable. View return policy

The Jackson Safety IR Visor is a replacement part for Quad™ 500 Series face shields. This visor helps to reduce glare from sun or overhead lighting to deliver unmatched versatility and uninterrupted protection.

  • The visor comes in shade 5 and shade 8, making it ideal for plasma cutting, oxy/acetylene applications, brazing, and much more.

Specifications

Lens Coating Uncoated
Shape Contoured
Height (English) 4.38 in.
Thickness (English) 0.070 in.
Thickness (Metric) 0.179 cm
Lens Type None
Height (Metric) 11.1 cm
Description Replacement Visor
Lens Tint Shade 5 IR
Product Type Replacement Faceshield Visor
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material None
UV Protection No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.