Learn More
Description
- Portable system includes:
- 12 tripods
- 22 screens
- 12 beacon lights
- 12 weighted ballast bags (45 lb..each)
- 5 mobile travel bags
- 4 travel bags for weighted ballast bags and beacon lights
- 16 tethers
- Dimensions Inlcudes:
- Overall: 66 ft. L x 6.5 ft. H
- Tripods: up to 6.5 ft. H
- Screens: 6 ft. L each
- It is made of High-quality steel and Heavy-duty nylon.
- Weather-resistant and withstands winds up to 30 mph
- Can be set up by one person in minutes
- Barrier System components are also sold separately.
- Can be angled or expanded to suit the situation.
- Helps keep the area private, safe, and secure
- Screens are easy to maintain and clean
- Options and Accessories:
- FS871: 1000 Barrier System
- FS872: Double Barrier System
- FS874: Octo Barrier System
- FS785: Copper Barrier System
Specifications
Specifications
| Product Type | Barrier System |
| Format | Quad |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
