Learn More
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 2091™
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 2091™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Ordering Information:
Supplied with 10 preserved organism vials and 10 rehydration vials.
Specifications
Specifications
| ATCC® | 2091TM* |
| Description | Candida albicans |
| Format | Quanti-Cult Plus |
| Product Type | Single Organism |
| Target Organism Class | Fungi |
| Test Type | Quantitative QC |
| Packaging Type | 100 Test/Kit |
| Quantity | 100 Tests/kit |
| Strain Designations | WDCM00087, 132 {CBS 2730, CIP 1180.79, IFO 1393, NCYC 853 |
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.