Learn More
Thermo Scientific™ Quanti-Cult Plus™ Salmonella enterca subsp. enterca serovar Typhimurium ATCC™ 13311™
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Quanti-Cult Plus™ Salmonella enterica subsp. enterica serovar Typhimurium ATCC™ 13311™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.
Specifications
Specifications
| ATCC® | 13311TM* |
| Description | Salmonella enterica subsp. enterica serovar Typhimurium ATCC™ 13311™ |
| Format | Quanti-Cult Plus |
| Product Type | Quality Control Organism |
| Target Organism Class | Gram-negative Rods |
| Test Type | Quantitative QC |
| Packaging Type | 100 Test/Kit |
| Quantity | 100 Tests/Kit |
| Strain Designations | NCTC74 |
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.