Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Bin Divider, Polypropylene, Black, FDA Approved

Catalog No. 5000534349
Encompass

This bin divider is constructed from black polypropylene, designed to organize contents within compatible storage bins. It is also FDA approved.

  • Accessory type: Divider
  • For use with QUS 255CON series bins
  • Color: Black
  • Material: Polypropylene
  • Overall width: 13.6 in.
  • Overall height: 7.8 in.
  • FDA approved

Catalog No. 50-005-34349 Supplier MSC Supplier No. 00143099
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bin divider is constructed from black polypropylene, designed to organize contents within compatible storage bins. It is also FDA approved.

  • Accessory type: Divider
  • For use with QUS 255CON series bins
  • Color: Black
  • Material: Polypropylene
  • Overall width: 13.6 in.
  • Overall height: 7.8 in.
  • FDA approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.