Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Bin Label Holder, Polypropylene, Black, 4 in x 2.3 in

Catalog No. 5000516112
Encompass

This label holder is designed for use with Quantum Storage Systems shelf bins, providing an efficient way to organize and identify stored items. Made from durable polypropylene, this black label holder is ideal for various storage applications.

  • Accessory type: Label holder
  • For use with: Shelf bin
  • Material: Polypropylene
  • Color: Black
  • Dimensions: 4 inches wide, 2.3 inches high

Catalog No. 50-005-16112 Supplier MSC Supplier No. 91826271
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This label holder is designed for use with Quantum Storage Systems shelf bins, providing an efficient way to organize and identify stored items. Made from durable polypropylene, this black label holder is ideal for various storage applications.

  • Accessory type: Label holder
  • For use with: Shelf bin
  • Material: Polypropylene
  • Color: Black
  • Dimensions: 4 inches wide, 2.3 inches high

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.