Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Floor Pick Rack, 4200 lb Capacity, 48 Red Bins

Catalog No. 5000527824
Encompass

The Quantum Storage Floor Pick Rack is a robust storage solution designed for industrial environments. It features a high capacity of 4200 lb and includes 48 durable red bins, making it ideal for organizing and accessing various components. The rack is constructed from steel, while the bins are made from a blend of polyethylene and polypropylene for longevity.

  • High load capacity of 4200 lb
  • Includes 48 red bins for organized storage
  • Bins are made from polyethylene and polypropylene for durability
  • Rack constructed from sturdy steel
  • Overall dimensions: 18 in D x 36 in W x 75 in H
  • Designed for floor placement

Catalog No. 50-005-27824 Supplier MSC Supplier No. 48521793
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Quantum Storage Floor Pick Rack is a robust storage solution designed for industrial environments. It features a high capacity of 4200 lb and includes 48 durable red bins, making it ideal for organizing and accessing various components. The rack is constructed from steel, while the bins are made from a blend of polyethylene and polypropylene for longevity.

  • High load capacity of 4200 lb
  • Includes 48 red bins for organized storage
  • Bins are made from polyethylene and polypropylene for durability
  • Rack constructed from sturdy steel
  • Overall dimensions: 18 in D x 36 in W x 75 in H
  • Designed for floor placement

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.